Strapping
Strapping is made from durable and flexible material like plastic or steel used to palletize, bundle, and unitize goods. It is widely used in packaging and shipping to reinforce and stabilize loads during transit. Strapping is durable, strong, and resistant to tearing and stretching, making it ideal for securing heavy or bulky items during transport. It is used in various industries, such as warehouses, manufacturing, construction, and shipping.
Most Relevant
Polyester Strapping

Polyester strapping is a strong, durable, and weather-resistant solution for palletizing, bundling, and unitizing. It has higher break strength and won't stretch like polypropylene. This versatile polyester strapping works with both manual and pneumatic tools, making it easy to use for any application. Available in various sizes to fit your storage and shipment needs.
| Compare | Image | Strap Width | Thickness | Break Strength | Length | Core Size | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 3/4 in | 0.05 in | 2500 lb/in | 2400 ft | 16 x 6 in | Global Industrial | Ships Same Day WBB1346778 | as low as $195.95 Save $14.00 (7%) | ||
![]() | 1/2 in | 0.02 in | 600 lb/in | 3600 ft | 16 x 3 in | Global Industrial | WBB3159143 | as low as $95.95 ea. Save $4.00 (4%) | ||
![]() | 5/8 in | 0.035 in | 1400 lb/in | 4000 ft | 16 x 6 in | Global Industrial | Ships Same Day WB652676 | as low as $175.95 Save $14.00 (7%) | ||
![]() | 1/2 in | 0.02 in | 600 lb/in | 3600 ft | 16 x 3 in | Global Industrial | WB422826 | as low as $99.95 ea. Save $10.00 (9%) | ||
![]() | 1/2 in | 0.025 in | 775 lb/in | 5800 ft | 16 x 6 in | Global Industrial | Ships Same Day WB652675 | as low as $169.95 Save $10.00 (6%) | ||
![]() | 5/8 in | 0.025 in | 900 lb/in | 4400 ft | 16 x 6 in | Global Industrial | WBB3159585 | as low as $159.95 ea. Save $16.00 (9%) | ||
![]() | 5/8 in | 0.04 in | 1600 lb/in | 4000 ft | 16 x 6 in | Global Industrial | Ships Same Day WB422832 | as low as $189.95 Save $10.00 (5%) | ||
![]() | 5/8 in | 0.03 in | 1100 lb/in | 3600 ft | 16 x 6 in | Global Industrial | WBB3159584 | as low as $109.95 ea. Save $10.00 (8%) | ||
![]() | 1/2 in | 0.02 in | 600 lb/in | 7200 ft | 16 x 6 in | Global Industrial | WBB3159153 | as low as $175.95 ea. Save $14.00 (7%) | ||
![]() | 5/8 in | 0.035" in | - | 4000 ft | 16 x 6 in | Global Industrial | WBB1346762 | $189.95 |
Showing 1-10 of 33 results
Hand-Grade Polypropylene Strapping

Our hand-grade polypropylene strapping is versatile for bundling and unitizing heavy loads in shipping, packaging, and construction. It's strong, lightweight, and easy to use with breaks. Made of durable polypropylene, hand poly strapping shrinks while maintaining tension for superior holding. Available in various widths and lengths.
Showing 1-10 of 20 results
Machine-Grade Polypropylene Strapping

Machine-grade polypropylene strapping is ideal for applications where metal is not desired. It's strong, reliable, and can be used with semi-automatic and automatic strapping machines. The high elongation and recovery allow for tight, strong, and fast strapping, making polypropylene straps perfect for heavy loads. Choose from a range of widths, lengths, and colors to fit your needs.
Showing 1-10 of 27 results
Steel Strapping

Steel strapping is a heavy-duty solution for securing and bundling items. It's made from tempered steel for extra strength and durability, making it ideal for heavy loads and tough environments. Available in various sizes, it's perfect for bundling pallets and other heavy items for transportation or storage. With steel strapping, you can be sure your goods are securely held together.
Showing 1-10 of 40 results
Portable Steel Strapping

Use our Portable Steel Strapping to enhance the structural stability of flat packaging. This lightweight and compact unit is designed for easy storage and handling. With its durable steel construction, this strapping provides long-lasting reliability. Specifications may vary depending on the model selected.
Pre-Cut Polypropylene Strapping with Buckle

Securely bundle and strap items with pre-cut polypropylene strapping. This versatile, durable strapping requires no tools and includes a plastic buckle for quick, secure closures. Our strapping strength capacities vary per model, making them suitable for heavy loads and a variety of industries. Specifications for pre-cut strapping vary per model.
Stainless Steel Strapping

Our stainless steel strapping is ideal for outdoor use, with superior corrosion resistance. It comes in various sizes and can securely hold heavy loads with buckles and seals. Made from top-quality US steel, these stainless steel straps are UV-resistant and can withstand harsh weather. Available in different lengths and packaging options, with smooth, deburred edges in self-dispensing cartons.
Showing 1-10 of 11 results
Poly Cord Strapping

Poly cord strapping is perfect for bundling, strapping, and palletizing loads. Polyester construction has high tensile strength, preventing loads from breaking or shifting during transport. Polyester strapping is versatile and great for industrial and warehouse settings. Available in different lengths, thicknesses, and strap width amounts.
Showing 1-10 of 26 results