Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stretch Wrap

Stretch wrap is a versatile packaging material designed to securely bundle and protect goods for shipping, storage, or transportation. It is flexible and elastic, enabling the wrap to exert consistent pressure on the packaged goods, preventing shifting, tampering, or damage during handling and transit. Stretch wrap is commonly used in warehouses, distribution centers, manufacturing facilities, and retail stores to secure packaged goods.
159 Results

Hand Stretch Wrap

Hand Stretch Wrap
Hand stretch wrap offers a convenient solution for packaging and shipping by securely unitizing loads. Choose from cast or blown wrap rolls with strengths in a range of gauges. Available in various finish colors allows for quick content identification. The wrap provides tear resistance, superior stretchability, excellent cling, and high strength to secure pallets in place.
CompareImageTypeWidthLengthGaugeColorPackage QuantityModel #Price
Global Industrial™ Stretch Wrap Film For Hand Dispenser, 80 Gauge, Cast, 18" x 1500', Clear - Pkg Qty 4
Cast
18 in
1500 ft
80 ga
Clear
4
Ships Same Day
WB242427
as low as

$20.50 ea.

Save $1.00 (5%)
Global Industrial™ Stretch Wrap Film 18" x 1500' x 70 Gauge Clear For Hand Dispenser - Pkg Qty 4
Cast
18 in
1500 ft
70 ga
Clear
4
Ships Same Day
WB242428
as low as

$23.50 ea.

Save $2.45 (9%)
Global Industrial™ Hand Stretch Wrap Film, Cast, 18" x 1500', 80 Gauge, Blue Tint - Pkg Qty 4
Cast
18 in
1500 ft
80 ga
Blue
4
Ships Same Day
WBB2280122
as low as

$33.95 ea.

Save $3.00 (8%)
Global Industrial Stretch Wrap Film For Hand Dispenser, Cast, 80 Gauge, 18"W x 1500'L, Red Tint - Pkg Qty 4
Cast
18 in
1500 ft
80 ga
Red
4
WBB3168716as low as

$33.95 ea.

Save $2.00 (6%)
Global Industrial Stretch Wrap Film For Hand Dispenser, Cast, 80 Gauge, 18"W x 1500'L, Green Tint - Pkg Qty 4
Cast
18 in
1500 ft
80 ga
Green
4
Ships Same Day
WBB3168714
as low as

$33.95 ea.

Save $2.00 (6%)
Global Industrial Stretch Wrap Film For Hand Dispenser, Cast, 80 Gauge, 18"W x 1500'L, Black Opaque - Pkg Qty 4
Cast
18 in
1500 ft
80 ga
Gray
4
Ships Same Day
WBB3168734
as low as

$34.95 ea.

Save $2.00 (5%)
Global Industrial Stretch Wrap Film For Hand Dispenser, Cast, 80 Gauge, 18"W x 1500'L, Black Tint - Pkg Qty 4
Cast
18 in
1,500 ft
80 ga
Black
4
WBB3198439$24.75 ea.
Global Industrial Banding Stretch Wrap with Reusable Dispenser, Cast, 120 Gauge, 5"W x 700'L, Clear - Pkg Qty 12
Cast
5 in
700 ft
120 ga
Clear
12
WBB3168696as low as

$6.70 ea.

Save $0.50 (7%)
Stretch Wrap, Cast, 90 Gauge, 18"Wx1500'L, Clear - Pkg Qty 4
Cast
18 in
1500 ft
90 ga
Clear
4
Ships Same Day
WBB3170631
as low as

$22.25 ea.

Save $1.75 (7%)
Stretch Wrap, Cast, 60 Gauge, 18"W x 2100'L, Clear - Pkg Qty 4
Cast
18 in
2100 ft
60 ga
Clear
4
Ships Same Day
WBB2056623
$29.95 ea.
Showing 1-10 of 58 results

Hand Stretch Wrap Skid Lots

Hand Stretch Wrap Skid Lots
Hand stretch wrap offers a convenient solution for packaging and shipping by securely unitizing loads. Choose from cast or blown wrap rolls with strengths in a range of gauges. Available in various finish colors allows for quick content identification. The wrap provides tear resistance, superior stretchability, excellent cling, and high strength to secure pallets in place.

Machine Stretch Wrap

Machine Stretch Wrap
Machine stretch wrap film is an efficient and cost-effective way to secure and protect products during packaging and shipping. Our selection of machine stretch wrap rolls allows loads to be wrapped with less film and retain superior load retention. The elevated tear resistance material and high clarity color allows quick and easy inventory identification.

Machine Stretch Wrap Skid Lots

Machine Stretch Wrap Skid Lots
Machine stretch wrap film is an efficient and cost-effective way to secure and protect products during packaging and shipping. Our selection of machine stretch wrap rolls allows loads to be wrapped with less film and retain superior load retention. The elevated tear resistance material and high clarity color allows quick and easy inventory identification.

Mini Stretch Wrap Rolls

Mini Stretch Wrap Rolls
Mini stretch wrap rolls are a simple, cost-effective puncture resistant wrapping solution for protecting small or medium boxes for packaging and shipping. These mini rolls of stretch wrap are corrosion resistant, high clarity, and easy to apply with a low tack adhesive that sticks to itself but won't leave residue on the items being wrapped.
Showing 1-10 of 44 results

Hand Stretch Wrap Extended Core

Hand Stretch Wrap Extended Core
Extended core hand stretch wrap provides an ergonomic solution for wrapping boxes or pallets for shipping and packaging. These stretch wrap rolls feature an extended handle core allowing you to wrap it around any size package with minimal effort. The durable stretch wrap film is puncture and tear-resistant, without leaving residue. Available in cast or blown wrap.
Showing 1-10 of 40 results

Hand Stretch Wrap Specialty

Hand Stretch Wrap Specialty
Our speciality hand stretch wrap offers a variety of stretch wrap rolls designed for packaging and shipping. We offer hybrid stretch wrap engineered to enhance load retention and VCI stretch wrap film for dry packaging of metal products. Vented stretch wrap that provides airflow and anti-static stretch wrap that protects products sensitive to static electricity are also available.
Netting Stretch Wrap

Netting Stretch Wrap