Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Goodwrappers

Model # :WBB3170631

MPN #: PVT189015

Stretch Wrap, Cast, 90 Gauge, 18"Wx1500'L, Clear - Pkg Qty 4

Product Description
These cast stretch wraps are made of Low Density Polyethylene (LDPE) to protect ships from dust, moisture, and abrasion. These wraps are clear, quiet, and stretch easily. They are wound on a 3" core. These stretch wraps are sold as 4 rolls per case.

PRICE
$96.00  Sold in packages of 4 / $24.00 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
96.00
Buy 3 pkgs - 5 pkgs
92.00Save $4.00 (4%)
Buy 6+ pkgs
89.00Save $7.00 (7%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1500 ft
Width18 in
Gauge90 ga
Core Size3 in

Product Details

StyleHand Film
TypeCast
MaterialLLDPE
Package Quantity4
DescriptionStretch Wrap
ColorClear
Handle IncludedNo
BrandGoodwrappers