Flextur Packing Station Monitor Mount, 24"L x 8-1/2"W x 11"H
Write a Review
|
Questions & Answers (0)
Product Description
The Flextur Packing Station Monitor Mount is a versatile solution for mounting monitors or tablets at your packing stations. Designed for flexibility, this universal mount accommodates most monitors and tablets, ensuring that your equipment stays securely in place. It works seamlessly with the Flextur Packing Station and Flextur Metal Pegboard / Tool Board Panels, offering a reliable and customizable setup for your workspace. American Made in Dalton, Ohio U.S.A.
PRICE
$259.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 |
| Width | 8-1/2 in |
| Height | 11 in |
| Weight | 7 lbs |
Product Details
| Package Quantity | 1 |
| Manufacturers Part Number | 76458610 |
| Brand | Flextur |
Warranty
| Warranty | 1 yr |