Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169592

MPN #: BA9-1232680

Baileigh Industrial® WJT-VM1010UW-16 Vise Mount, 11-3/4"L x 7-3/4"W x 4"H

Product Description
Vises are always one of those items that you really don't know where to go with them and always seem to be in the way. The WJT-VM1010UW-16 vise mount for our 16mm weld tables fixes that problem and gives you a sturdy platform to perform all of your "Vise" projects on. When you are done, just un-attach it and it is out of your way.
From the home welding shop to full production environments, the need to fixture projects on a flat surface is paramount. Baileigh Industrial®'s line of you weld welding tables and accessories are the perfect balance of quality and affordability to meet that need. Baileigh®'s full suite of clamps and accessories make any fab shop more productive. Clamps for holding projects, Blocks for multiple fixturing configurations, and accessories designed for making welding as efficient as possible. All at and economical price. Fixturing blocks and accessories feature the same interlocking weld together design as our tables, helping create endless possibilities for fixturing welding projects. Baileigh®'s welding jig tables and accessories provide the complete welding package for every level of fabricator.

Features:
  • 10" vise mount
  • For use with Baileigh® D16 Welding Tables
  • Also fits other tables that use a 16mm hole
  • You Weld Series of Accessories


PRICE
$189.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-3/4
Width7-3/4 in
Height4 in
Weight14 lbs

Product Details

Package Quantity1
Manufacturers Part NumberBA9-1232680
BrandBaileigh Industrial

Warranty

Warranty1 yr