Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3224774

MPN #: DWST086503

DeWalt® ToughSystem® 2.0 DXL™ Jobsite Kit, 1"W x 6"D x 5-7/16"H

Product Description
Keep tools and accessories organized with this Jobsite Storage Kit. Designed to be used in conjunction with the DeWalt® Metal Workshop Storage System or the DeWalt® ToughSystem® 2.0 DXL Modules, this kit includes 8 storage hooks, 2 battery cleats, and a heavy-duty steel short standard hook. Ideal for a wide range of trades, this Jobsite Storage Kit helps optimize your workspace and maximize your efficiency.

Features:
  • Heavy-Duty Capacity - Organize sledge hammers, extension cords, multi-tools, grinders, and more with a stainless steel short standard hook that supports up to 50 lbs
  • Redesigned Patented Latching System - Integrate these accessories into your DeWalt® Metal Workshop Storage and attach to the DeWalt® Metal Rail with a reengineered latching system that secures items in place
  • Versatile Options - Hang a wide range of tools with a mix of 2 screwdriver hooks, 3 curved hooks, and 3 straight hooks
  • Battery Storage - Store your DeWalt® 12V MAX, DeWalt® 20V MAX, or DeWalt® FLEXVOLT® batteries with 2 battery cleats featuring a weight capacity of up to 5 lbs. per cleat


PRICE
$45.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1 in
Depth6 in
Height5-7/16 in
Weight5 lbs

Product Details

StyleStorage
TypeTool Holder
MaterialPlastic
ColorYellow/Black
Manufacturers Part NumberDWST086503
BrandDeWalt