DeWalt® ToughSystem® 2.0 Large Tool Box, 21-1/4"W x 14-5/8"D x 12-5/16"H
|
Questions & Answers (0)
Product Description
Get one-handed operation with the ToughSystem® 2.0 Large Toolbox. It features patented auto-connect side latches, allowing for one hand operation. It also has 2-piece metal front latches for added durability when securing tools inside the box. This toolbox has 20% larger storage capacity when used with DWST08165 and DWST08450 as part of a tower. The ToughSystem® 2.0 Toolbox is built for real jobsite conditions with high-impact protection. It is IP65 rated for dust and water resistance and has a 110 lbs. load capacity. The toolbox has a removable inner tray for optimal organization. The ToughSystem 2.0 Toolbox is backwards compatible with any ToughSystem® product.
PRICE
$89.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-1/4 in |
| Depth | 14-5/8 in |
| Height | 12-5/16 in |
| Weight | 9 lbs |
Product Details
| Style | Tool Box |
| Type | Tool Box |
| Material | Plastic |
| Number of Compartments | 1 |
| Color | Black |
| Manufacturers Part Number | DWST08300 |
| Brand | DeWalt |