Proto® Socket Set Box, 19"L x 6-1/8"D x 3-7/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Proto® Set Box - 19"L X 6-1/8"D X 3-7/8"H
These set boxes are used to store Socket Sets in your Tool Box or Utility Cart. They also make it convenient and easy to transport a full set of sockets to the job.
PRICE
$44.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 19 in |
| Depth | 6-1/8 in |
| Height | 3-7/8 in |
| Weight | 4.93 lb lbs |
Product Details
| Style | Socket Set |
| Type | Tool Box |
| Material | Steel |
| Color | Red |
| Manufacturers Part Number | J5496-NA |
| Brand | Proto |