Beta C19L 3-Section Cantilever Metal Tool Box, 21-5/8"W x 7-7/8"D x 6-5/16"H, Orange
Write a Review
|
Questions & Answers (0)
Product Description
The Beta C19L toolbox features sturdy steel construction with two upper trays that lift up and out of the way for easy access to the large, lower compartment. The heavy-duty tubular handles fold down for compact storage and a hole through both lids accepts a padlock for security. The toolbox measures 21-5/8"W x 7-7/8"D x 6-5/16"H (10" with handle up). The lower compartment measures 3-3/4" deep, and each cantilevered tray measures 1-1/8" deep x 3-3/4" wide. Weighs just 8.8 pounds empty with a 55 pound load capacity. Tools not included.
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-5/8 in |
| Depth | 7-7/8 in |
| Height | 6-5/16 in |
| Weight | 9 lbs |
Product Details
| Style | Hand Carry |
| Type | Cantilever Tool Box |
| Material | Steel |
| Number of Compartments | 3 |
| Color | Orange |
| Manufacturers Part Number | 021190002 |
| Brand | Beta |