Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB3177210

MPN #: 48-22-8422

Milwaukee® Packout™ Compact Tool Box, 9-13/16"W x 16-3/16"D x 13"H, Black/Red - Pkg Qty 2

Product Description
Our Packout™ Compact Tool Box is part of the Milwaukee® Packout™ Modular Storage System, the industry's most durable and versatile storage system. The Packout™ Compact tool box is constructed with impact-resistant polymers and features a 75lbs weight capacity. The tool storage box connects with other Packout™ system components via integrated locking cleats. The IP65 rating weather seal protects tools and accessories from rain and other jobsite debris. Quick-adjust dividers and an interior tray keep equipment organized. The portable tool box is easily transported with its carry handle and reinforced hinges. The Packout™ modular storage allows you to customize your storage system for easy transportation and organization of tools and accessories.

Features:
  • Metal Reinforced Locking Point
  • Mounting Location for the One-Key™ Tick™
  • Heavy Duty Latches
  • Integrated Top Handle
  • Modular Connectivity with All Packout™ Components
  • Limited Lifetime Warranty


PRICE
$153.90  Sold in packages of 2 / $76.95 ea

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-13/16 in
Depth16-3/16 in
Height13 in
Weight7 lbs

Product Details

StyleCompartmentalized
TypeTool Box
MaterialPlastic
ColorRed
Manufacturers Part Number48-22-8422
BrandMilwaukee