Proto® General Purpose Tool Box, Double Latch, 26"L x 8-1/2"D x 9-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
Proto® General Purpose Tool Box - Double Latch - 26"L X 8-1/2"D X 9-1/2"H
Removable steel tote tray. Heavy-duty side handles. Double latch for strength. Padlockable center hasp for security.
PRICE
$145.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 26 in |
| Depth | 8-1/2 in |
| Height | 9-1/2 in |
| Weight | 19 lb lbs |
Product Details
| Style | Removable Tray |
| Type | Tool Box |
| Capacity | 2133 cu" in³ |
| Material | Steel |
| Color | Red |
| Manufacturers Part Number | J9969-NA |
| Brand | Proto |