Features:
- Portable tool box with ball bearing drawer slides
- Keyed center lock for improved security
- Black powder coat wipes clean easily
- Resists rust and corrosion
- 1 year limited warranty
Weights & Dimensions
| Width | 20 in |
| Depth | 8-1/2 in |
| Height | 12 in |
| Weight | 20 lbs |
Product Details
| Style | Portable |
| Type | Steel Tool Box |
| Material | Steel |
| Number of Compartments | 1 |
| Color | Black |
| Manufacturers Part Number | 83151 |
| Number of Drawers | 3 |
| Brand | Gearwrench |