American Moving Supplies Padded Blue Quilted Fabric Door Jamb Protector FC1005
|
Questions & Answers (0)
Product Description
American Moving Supplies DOOR JAMB PROTECTOR
This Quilted Door Jamb Protector Increases Efficiency and Reduces Damage During Office and Household Moves.
Door jamb pad protects doors and furniture from scratches, dents and marring when moving through doorway. Door jamb protector is constructed of a padded blue quilted fabric surface and 3 heavy-duty tempered springs with flared ends to safely and securely hold the pad on the door frame. Padding around springs is double insulated for durability and long life. Door jamb protectors can also be used on banisters on stairways. Moving pad measures 55""L x 30""W.
This Quilted Door Jamb Protector Increases Efficiency and Reduces Damage During Office and Household Moves.
Door jamb pad protects doors and furniture from scratches, dents and marring when moving through doorway. Door jamb protector is constructed of a padded blue quilted fabric surface and 3 heavy-duty tempered springs with flared ends to safely and securely hold the pad on the door frame. Padding around springs is double insulated for durability and long life. Door jamb protectors can also be used on banisters on stairways. Moving pad measures 55""L x 30""W.
PRICE
$36.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55 in |
| Width | 30 in |
Product Details
| Assembly Required | No |
| Material | Padded Quilted Fabric |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | FC1005 |
| Brand | American Moving Supplies |