Post-it® Page Markers, 1/2" x 2", Assorted Ultra, 100 Flags/Pad, 5 Pads/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Post-it® Page Markers in assorted colors are eye-catching to keep important information noticed. Page Markers make it simple to mark, flag or highlight important information for future reference. They stick securely and remove cleanly so they are able to quickly reposition. You can highlight information on documents and keep critical notes. Try with Post-it® Flags for the ultimate study duo.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$8.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Height | 2 in |
Product Details
| Style | Flags and Tags |
| Package Quantity | 100 Flags/Pad, 5 Pads/Pack |
| Description | Page Markers |
| Color | Assorted |
| Manufacturers Part Number | MMM6705AU |
| Adhesive | Standard |
| Paper Type | Post It/Sticky Note |
| Brand | 3M Post-it |