Global Industrial
Model # :WBB3230802
Global Industrial Paint Booth Collector Pad Frame, Holding, 20" x 25" x 3" - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Our paint booth front access filter frames provide convenience to the customer with making filter change outs a breeze.
PRICE
$269.75 Sold in packages of 5 / $53.95 ea
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 |
| Width | 20 |
| Depth | 3 |
| Height | 3 |
Product Details
| Type | Paint Booth Collector Pad Frame |
| Made in the USA | Yes |
| Color | Gray |
| Manufacturers Part Number | GI52025FRAMES |
| For Use With | Spray Booth Filters |
| Brand | Global Industrial |