Global Industrial
Model # :WBB3230928
Global Industrial Paint Booth Collector Roll, Polyester, 90'L x 40"W x 1"D
Write a Review
|
Questions & Answers (0)
Product Description
Standard medium-loft paint arrestor, made of 100% synthetic material, provides maximum efficiency and optimal air flow, popular as a pre-filter in multi-stage wet and spray to waste powder coating applications.
PRICE
$149.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1080 |
| Width | 40 in |
| Depth | 1 in |
| Nominal Depth | 1 in |
| Nominal Width | 40 in |
| Nominal Length | 1080 in |
Product Details
| Type | Paint Spray Booth Roll |
| Material | Polyester |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | GI52084090FT1 |
| Brand | Global Industrial |