Global Industrial
Model # :WBB3230926
Global Industrial Paint Booth Collector Pad, Polyester, 20"L x 20"W x 2"D - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Standard medium-loft paint arrestor, made of 100% synthetic material, provides maximum efficiency and optimal air flow, popular as a pre-filter in multi-stage wet and spray to waste powder coating applications.
PRICE
$98.50 Sold in packages of 25 / $3.94 ea
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 |
| Width | 20 in |
| Depth | 2 in |
| Nominal Depth | 2 in |
| Nominal Width | 20 in |
| Nominal Length | 20 in |
Product Details
| Type | Paint Spray Booth Pad |
| Material | Polyester |
| Package Quantity | 25 |
| Color | White |
| Manufacturers Part Number | GI520920202 |
| Brand | Global Industrial |