Global Industrial
Model # :WBB3230956
Global Industrial Paint Booth Pocket Filter, NESHAP, 5 Pockets, 20"L x 20"W x 15"D - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Economical 5-pocket self-sealing filter used in wet spray and powder coating applications, NESHAP approved, multi-layered gradient density structure to maximize paint collection and retention.
PRICE
$889.50 Sold in packages of 10 / $88.95 ea
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 |
| Width | 20 in |
| Depth | 15 in |
| Nominal Depth | 15 in |
| Nominal Width | 20 in |
| Nominal Length | 20 in |
Product Details
| Type | Paint Spray Booth Pocket Filter |
| Material | Synthetic Fiber |
| Package Quantity | 10 |
| Color | Brown |
| Manufacturers Part Number | GI5315527 |
| Brand | Global Industrial |