Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dolav USA

Model # :WB652758

MPN #: C0220C1-104

Dolav USA® Vented Wall Bulk Container w/ 6" Casters,48"L x 40"W x 31"H, 1500 lb. Capacity, Gray

Product Description
The Dolav USA® MACX vented wall bin with long side runners and casters is a customized high-performance, reusable bulk container Ideal for agricultural, pharmaceutical, industrial and food service use. These high grade, USDA approved high density polyethylene structural foam containers resist rust, chemicals, rotting and warping, and withstand temperatures from 0°-140°F Equiped with four 6" plate casters (two swivel and two rigid) reinforced by four 7"x12" steel base plates, transform the MACX vented wall bin into a mobile material-handling solution that can be rolled easily between workstations, production areas and storage locations for a more efficient workflow.. Bases can be used as pallets without sides.

PRICE
$1,175.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
1175.00
Buy 11 units - 24 units
1109.00Save $66.00 (6%)
Buy 25+ units
1079.00Save $96.00 (8%)
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width40 in
Height31 in
Size (L x W x H)48 x 40 x 31 in
Inside Length45 in
Inside Width36-3/4 in
Inside Height25-3/4 in
Stacked Weight Capacity14,000 lbs
Weight Capacity1500 lbs

Product Details

TypePallet Container
ColorGray
Fork Entry4-Way
StyleStructural Foam Plastic Walls & Base
LidNo
Capacity25 ft³
MaterialHigh Density Polyethylene
Casters IncludedYes
Wall TypeVented
Manufacturers Part NumberC0220C1-104
Stack and/or NestStack
BrandDolav USA