Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3174417

Global Industrial™ Pallet Covers, 51"W x 49"D x 85"H, 3 Mil, Black, 50/Roll

Product Description
Use these large, gusseted poly bags to cover equipment and pallets.

Features:
  • Covers protect large items from dirt and dust
  • Black covers are opaque and prevent pilferage by concealing load contents
  • Line large cartons with these bags to protect products from moisture
  • Bags are pre-cut and perforated on a roll for easy use
  • Ideal for outside storage


PRICE
$345.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
345.95
Buy 3 units - 5 units
329.95Save $16.00 (5%)
Buy 6+ units
319.95Save $26.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width51 in
Depth49 in
Height85 in
Fits Pallet L x W48 x 48
Thickness3 mil

Product Details

TypePallet Covers
ColorBlack
RecyclableYes
MaterialPolyethylene
Package Quantity1 Roll
Manufacturers Part NumberB3174417
Number of Bags per Roll50
BrandGlobal Industrial
Number of Rolls1