Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3174588

Global Industrial™ Pallet Covers, 68"W x 65"D x 82"H, 4 Mil, Clear, 25/Roll

Product Description
Use these large, extra-strong, gusseted poly bags to cover equipment and pallets.

Features:
  • Superior strength to protect from tears and punctures
  • Covers protect large items from dirt and dust
  • Line large cartons with these bags to protect products from moisture
  • Bags are pre-cut and perforated on a roll for easy use
  • Clear poly allows visibility of pallet content


PRICE
$299.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
299.95
Buy 3 units - 5 units
285.95Save $14.00 (5%)
Buy 6+ units
279.95Save $20.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width68 in
Depth65 in
Height82 in
Fits Pallet L x W64 x 64
Thickness4 mil

Product Details

TypePallet Covers
ColorClear
RecyclableYes
MaterialPolyethylene
Package Quantity1 Roll
Manufacturers Part NumberB3174588
Number of Bags per Roll25
BrandGlobal Industrial
Number of Rolls1