These solid steel constructed lifters contain tapered forks to allow easy access under pallets. Main support contains handles to allow personnel to position the unit. Large square head serves as a counterweight to keep the unit level without a load. Meets ASME B30.20 Standard 1993. Painted finish.
Overhead Crane & Hoist Pallet Lifter HDP-2-42
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 56-1/8 in |
| Width | 25-1/2 in |
| Height | 61-1/4 in |
| Weight Capacity | 2000 lbs |
| Weight | 443 lbs |
| Fork Opening | 2 x 2 in |
| Bail (W x H) | 3 x 5 in |
| Fork Length | 42 in |
Product Details
| Manufacturers Part Number | HDP-2-42 |
| Brand | Vestil |
Related Products
OVERHEAD CRANE & HOIST PALLET LIFTER The Overhead Load Lifters are designed for lifting and moving pallets, skids, and crates with an overhead lifting crane. Includes an adjustable bail for keeping the load level when moving. Adjustable counter-balanced design hangs level when empty and offers integral guide handles. Features 3 height positions to accommodate different sized loads. Overhead load lifter is constructed of heavy-duty welded steel for strength and durability. Tapered forks measure 47-5/8"L x 4"W x 2"H. Blue powder coat finish. Shipped assembled. Meets ASME B30.20 standard ...
Morse® 12V DC Power Lift Drum-Lifter/Palletizer - Rimmed Drum - 1000 Lb. Capacity Move and Palletize upright drum! Efficiently move upright drum onto and off of pallets and floor Handles virtually any rimmed steel, fiber or plastic drum up to 1000 Lb. (454 kg) Drums may be tight head or with removable top securely clamped in place Handles drums of various diameters Requires drum at least 22.5" (57.15 cm) tall and 75 Lb. (34 kg) minimum weight to activate jaws Raises a 34-7/8" (88.6 cm) tall drum up to 19" (48.3 cm) above the floor Precision mechanism is built to last with wide jaws for ...
Move and transport drums easily to and from pallets with this portable drum lift. Drum palletizer has a maximum lift height of 8". Dual ratchet stops hold the weight of the drum and provide several positions where the handle stays until the operator takes hold. The operator holds no weight and does not need to balance the drum truck. This mobile drum carrier features two 6" polyolefin load wheels and two 4" swivel casters provide smooth movement. Designed for rimmed 55 gallon steel drums. 1 Year Limited Warranty. Note: The Maximum Pallet Width = 40".
OVERHEAD LOAD LIFTER The Overhead Load Lifters are designed for lifting and moving pallets, skids, and crates with an overhead lifting crane. Includes an adjustable bail for keeping the load level when moving. Adjustable counter-balanced design hangs level when empty and offers integral guide handles. Features 3 height positions to accommodate different sized loads. Overhead load lifter is constructed of heavy-duty welded steel for strength and durability. Tapered forks measure 43-1/8"L x 4"W x 2"H. Blue powder coat finish. Shipped assembled. Meets ASME B30.20 standard 1993 for overhead ...
Folds Down for Storage, and Easily Fits in Many Full-Size Car Trunks This lightweight, portable load lifter is ideal for the traveling salesperson, as well service and installation crews. Aluminum construction is corrosion resistant and the lifter weighs only 68 lbs. Hand-operated cable winch lifts and lowers loads from 0"H to 61"H. The front of the 17"W x 14"D aluminum platform is beveled to help with loading cargo from the floor. Aluminum load lifter can be tipped back and maneuvered on two wheels like a hand truck, and easily fits through standard doorways. Folds to a compact 45"L x ...