Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




M&W

Model # :WBB563638

MPN #: 14629

M&W Fixed Bale Lift Pallet Lifter - 6000 Lb. Capacity

Product Description
Features:

  • Pallet Lifter converts crane or hoist into aerial forklift
  • Heavy duty frame design
  • Counter balance allows lifter to hand level when empty
  • Rear guide for operator safety
  • Fork length is 48", for spacing is 27"
  • Dimension Hr: 62"
  • Manufactured to exceed ALL ASME B30.20 and OSHA regulations
  • ALL lifting equipment individually proof loaded per OSHA requirements


PRICE
$10,999.00

1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length55 in
Width28 in
Height65 in
Weight Capacity6000 lbs
Weight965 lbs
Dimension W27 in
Usable Mast Height62"
Fork Length48 in
Fork Opening25 in
Dimension L48 in
Dimension G48 in
Usable Opening Height48" ft
Dimension D24 in

Product Details

Assembly RequiredNo
TypeFixed Bale
ColorYellow
MaterialSteel
Package Quantity1
Manufacturers Part Number14629
BrandM&W