- Wheeled pallet lifter converts crane or hoist into aerial forklift
- Rear guide for operator safety
- Fork length is 36", fork spacing is 25"
- Dual lift bale adjustment
- Manufactured to exceed all ASME B30.20 and OSHA regulations
- ALL lifting equipment individually proof loaded per OSHA requirements
- RFID tracking chip equipped.
M&W Wheeled Dual Bale Lift Pallet Lifter - 2000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$4,199.00
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45 in |
| Width | 26 in |
| Height | 60 in |
| Weight Capacity | 2000 lbs |
| Weight | 195 lbs |
| Usable Mast Height | 58" |
| Fork Length | 36 in |
| Fork Opening | 25 in |
| Usable Opening Height | 48" ft |
Product Details
| Assembly Required | No |
| Type | Dual Bale |
| Color | Yellow |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 14538 |
| Brand | M&W |