Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB652894

Global Industrial™ Overhead Door Track Protector 24 Inch High

Product Description
Protect delicate overhead door tracks from forklift, cargo or vehicle damage with this heavy duty steel guard. The 6" x 6" base plate has a 3" x 3" notch-out to accommodate track, includes mounting holes and requires only 3 bolts (sold separately) for easy installation. Safety yellow powder coat finish.

PRICE
$46.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
46.95
Buy 4 units - 10 units
44.95Save $2.00 (4%)
Buy 11+ units
43.95Save $3.00 (6%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height24 in
Weight13 lbs
Base Thickness19/50 in
Thickness1/4 in

Product Details

TypeDoor Track Protector
Mounting LocationFloor
MaterialSteel
DescriptionOverhead Door Track Protector
ColorYellow
Manufacturers Part Number652894
BrandGlobal Industrial