Global Industrial
Model # :WB798645
Global Industrial™ Extra Heavy Duty Frame Guard - Center
Write a Review
|
Questions & Answers (0)
Product Description
These Extra Heavy Duty Pallet Rack Frame Guards are the strongest and thickest avaliable on the market today. Designed for Left, Right and Center frames, they are made to wrap-around and protect your pallet rack for all extreme conditions. Constructed of 1/4" thick steel and coated with a durable, poly-coated, baked enamel finish. All models include three 3/4" diameter mounting holes for anchoring to cement foundations. Suggested anchor is Global model B701183.
PRICE
$47.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 6 in |
| Thickness | 1/4 in |
Product Details
| Assembly Required | No |
| Type | Frame Guard |
| Mounting Orientation | Center |
| Color | Yellow |
| Style | Center Guard |
| Mounting Location | Floor |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 798645 |
| Mounting Style | Bolt On |
| Fits | 5-1/8"W Rack Post |
| Brand | Global Industrial |