Global Industrial
Model # :WB798617
Global Industrial™ Pallet Rack Frame Guard 12" H - Yellow
|
Questions & Answers (0)
Product Description
These Pallet Rack Frame Guards help prevent pallet rack uprights from forklift damage. Convenient frame guard is made of durable 9-gauge steel. Measures 3-1/8"W x 4"D x 12"H overall. Pre-drilled base plate with 9/16" dia holes allows floor anchoring (Anchor Bolts not included).
Suggested Anchor Bolt is Global model 796365.
Suggested Anchor Bolt is Global model 796365.
PRICE
$35.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/8 in |
| Depth | 4 in |
| Height | 12 in |
Product Details
| Assembly Required | No |
| Mounting Orientation | Left & Right Side |
| Color | Yellow |
| Mounting Location | Floor |
| Includes | Strap |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 798617 |
| Mounting Style | Bolt On |
| Fits | 3-5/16"W Rack Post |
| Brand | Global Industrial |