Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB320815

Global Industrial™ Pallet Rack Upright Frame 42"D x 144"H

Product Description
✓13-gauge steel uprights
✓32900 lb. total rated capacity
✓ Teardrop connection style

GLOBAL TEAR DROP PALLET RACK
Welded Upright Frame
Welded upright frames are made with 13 gauge steel. Punched on 2" centers for easy beam adjustment. Long lasting baked-on enamel finish.
To select an upright beam determine the total weight of all pallets for each pair of upright frames. Add the height of all pallet loads, beam height, allowing 4" to 8" clearance between the top of the load and the bottom of the beam above. The top beam should be a minimum of 6" less than the maximum height of your forklift reach. Frame depth is determined by the length of the pallet. The pallet should overhang the frame by 3" front and back. Interchangeable with Interlake, Wireway/Husky, Unarco, Steel King, USP, Speed Rack and Invincible.

32900 lb rated capacity, higher than other pallet racking in the market. Capacity based on 36" beam shelf spacing.
Global – Pallet Rack Disclaimer:
If seismic conditions apply, verification of capacities must be confirmed with a seismic engineer.Global is not responsible for engineering, installation and/or application of this material. Global is not responsible for permits. It is the full responsibility of the customer to check the contents and quantities. The (lbs) capacity rating (s) provided are for reference only. These ratings apply to static (non- seismic) conditions only.

PRICE
$309.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
$309.95
Buy 2+ units
$289.95Save $20.00 (6%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Depth42 in
Height144 in
Weight Capacity32900 lbs
ConnectionTeardrop
Column Size3 x 3 in

Product Details

Assembly RequiredNo
ColorGreen
MaterialSteel
Construction TypeWelded Frame
Manufacturers Part Number320815
BrandGlobal Industrial

Warranty

Warranty1 yr