Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB798658

Global Industrial™ Pallet Rack Wire Decking, 52"W x 48"D (2500 lbs cap) Gray

Product Description
✓ 2500-pound weight capacity
✓ Three 14-gauge reinforcing channel supports
✓ Recommended for beams with 1-1/2" or 1-5/8" step

Made with 2” x 4” wire mesh and three 14-gauge reinforcing channel supports, this 52"W x 48"D Global Industrial™ Pallet Rack Wire Decking has a 2500-pound weight capacity to easily hold heavy parts, equipment, tools, and components without bending or breaking. It is fully welded and finished with a gray baked-enamel to give it strength, corrosion-resistance, and a long service life. Unlike solid wood or metal decking, wire mesh permits light, air, and sprinkler penetration, provides a clear view of upper tiers, and minimizes dust & debris accumulation. Installing the decking is easy, simply drop it into place over the front and rear beams.
PRICE
$63.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
$63.95
Buy 2 units - 5 units
$60.95Save $3.00 (5%)
Buy 6+ units
$58.95Save $5.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width52 in
Depth48 in
Weight Capacity2500 lbs

Product Details

Assembly RequiredNo
MaterialWire Mesh
ColorGray
Manufacturers Part Number798658
BrandGlobal Industrial