The Global Industrial Spill Containment Platform Ramp features a high-density polyethylene construction for excellent chemical resistance and will not rust or corrode. 1500 lb. load capacity. 45-1/2"L x 32"W x 7-3/4"H. Meets EPA requirements for secondary spill containment of hazardous materials. 40 CFR 264.175. 1 Year Limited Warranty.
Note: This ramp will not work with Global Model 921220 (Eagle Model 1633) Spill Platform, Global Model 337471 (Eagle Model 1620) Spill Pallet, or Global Model 988951 Spill Platform.
Global Industrial
Model # :WB989056
Global Industrial Polyethylene Spill Containment Platform Ramp, 1500 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45-1/2 in |
| Width | 32 in |
| Height | 7-3/4 in |
| Weight Capacity | 1500 lbs |
| Weight | 29 lbs |
Product Details
| Assembly Required | No |
| Type | Ramp |
| Material | Polyethylene |
| Color | Yellow |
| Manufacturers Part Number | 989056 |
| Brand | Global Industrial |