Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB330012

Global Industrial™ Pallet & Skid Carousel Turntable Rotating Ring 2000 Lb. Capacity

Product Description
PALLET & SKID CAROUSEL TURNTABLE

This standalone turntable ring allows for 360-degree rotation of goods or a pallet of goods to aid in a multitude of functions ranging from loading and unloading, and works great in tandem with stretch wrapping. The light weight allows the unit to easily be moved throughout a facility or distribution center.

Designed to be used on floor, table or the Optional Carousel Stand. 40" O.D., 36-1/2" inside diameter, 2-1/8"H.
PRICE
$385.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 in
Width40 in
Height2 in
Weight41 lbs
Carousel Outside Diameter40 in
Max Weight Capacity2000 lbs
Carousel Usable Diameter40 in

Product Details

Assembly RequiredNo
TypePallet & Skid Rotating Ring
ColorBlue
Weight Capacity Range2000 lbs
MaterialSteel
OperationManual
Manufacturers Part Number330012]/
ShapeRound
BrandGlobal Industrial