- Manually rotating top ring will rotate 360 degrees
- Steel rings are flat for precision
- Internally sealed roller bearings and guide rollers provide long lasting use
- Four guide rollers keep the rings aligned
Manual Carousel, 48" Diameter, 6000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The manual carousels rotate materials with the assistance of an operator. Now loading and unloading operations can be done more efficiently; minimizing fatigue and risk of back injury. The carousel may be added to an existing work bench, scissor table, or simply placed on the floor. Constructed of two pieces of rolled structural angle. A series of standard sealed ball bearings transfer the load smoothly and evenly to the supporting surface.Features:
PRICE
$529.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 48 in |
| Height | 2 in |
| Weight | 53 lbs |
| Carousel Outside Diameter | 48 in |
| Max Weight Capacity | 6000 lbs |
| Carousel Usable Diameter | 48 in |
Product Details
| Assembly Required | No |
| Type | Pallet Carousel |
| Color | Blue |
| Weight Capacity Range | 6000 lbs |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | CA-48-6 |
| Shape | Round |
| Brand | Vestil |