Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3221222

MPN #: CA-36-4

Vestil™ Steel Manual Carousel, 4000 lb. Capacity, 36" Dia.

Product Description
The manual carousels rotate materials with the assistance of an operator. Now loading and unloading operations can be done more efficiently; minimizing fatigue and risk of back injury. The carousel may be added to an existing work bench, scissor table, or simply placed on the floor. Constructed of two pieces of rolled structural angle. A series of standard sealed ball bearings transfer the load smoothly and evenly to the supporting surface.

Features:
  • Manually rotating top ring will rotate 360 degrees
  • Steel rings are flat for precision
  • Internally sealed roller bearings and guide rollers provide long lasting use
  • Four guide rollers keep the rings aligned


PRICE
$409.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width36 in
Height2 in
Weight40 lbs
Carousel Outside Diameter36 in
Max Weight Capacity4000 lbs
Carousel Usable Diameter36 in

Product Details

Assembly RequiredNo
TypePallet Carousel
ColorBlue
Weight Capacity Range4000 lbs
ControlHand Operated
MaterialSteel
OperationManual
Manufacturers Part NumberCA-36-4
ShapeRound
BrandVestil

Warranty

Warranty90 days