Palmgren 9630303 Cross Vise, 3"
|
Questions & Answers (0)
Product Description
This vise is able to move along both the X and Y axis. This cross slide table and vise built into one accurately move work in 2 directions. This makes work piece positing fast, easy, and accurate.
PRICE
$329.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/4 in |
| Width | 9 in |
| Height | 6-1/8 in |
| Weight | 17 lbs |
| Jaw Width | 3 in |
| Throat Depth | 1-3/8 in |
| Size | 3 in |
| Jaw Opening | 3 in |
| Jaw Deflection | .002" @ 2000 lbs. |
Product Details
| Type | Heavy Duty |
| Color | Gray |
| Style | Horizontal |
| Material | Cast Iron |
| Description | Cross Vise |
| Manufacturers Part Number | 9630303 |
| Base Type | Stationary |
| Brand | Palmgren |
Warranty
| Warranty | Lifetime |