Delivers the heavy force needed for riveting, squeezing, punching, bending, and other pressing applications. Removable machined steel anvil provides ample work support with different slot positions. Depth stop securely clamps to the ram and withstands full pressure. A lockable fine adjustment adjusting screw accurately limits the depth of the ram stroke. Punches or tool may be added to the end of the ram with the aid of a magnetic insert. The ram is reversible with one end solid and the other with a hole and magnet to hold bits and tools.
Palmgren 9661301 - 3 Ton Arbor Press
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$759.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-3/4 in |
| Width | 22-5/8 in |
| Height | 26-7/8 in |
| Swing | 11-3/4 in |
| Base Size | 9-1/2 x 17-3/4 in |
| Max Working Height | 12-1/2 in |
Product Details
| Type | Single Leverage |
| Color | Gray |
| For Use With | Metals & Plastics |
| Leverage Ratio | 16.9:1 |
| Material | Casted Iron |
| Manufacturers Part Number | 9661301 |
| Max Pressure | 3 Tons psi |
| Brand | Palmgren |
Warranty
| Warranty | Lifetime |