Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Palmgren

Model # :WBB1913420

MPN #: 9661051

Palmgren 9661051 - 1/2 Ton Arbor Press

Product Description
Delivers the heavy force needed for riveting, squeezing, punching, bending, and other pressing applications. Removable machined steel anvil provides ample work support with different slot positions. Depth stop securely clamps to the ram and withstands full pressure. A lockable fine adjustment adjusting screw accurately limits the depth of the ram stroke. Punches or tool may be added to the end of the ram with the aid of a magnetic insert. The ram is reversible with one end solid and the other with a hole and magnet to hold bits and tools.

PRICE
$159.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width11-7/8 in
Height9-3/8 in
Swing6-1/2 in
Base Size5-1/8 x 9-5/16 in
Max Working Height4-5/8 in

Product Details

TypeSingle Leverage
ColorGray
For Use WithMetals & Plastics
Leverage Ratio18.1:1
MaterialCasted Iron
Manufacturers Part Number9661051
Max Pressure1/2 Ton psi
BrandPalmgren

Warranty

WarrantyLifetime