Palram - Canopia Feria Patio Cover Sidewall Kit, HG9005, 8'W x 10'H, Clear Panel, White Frame
Write a Review
|
Questions & Answers (0)
Product Description
Add Patio Cover Sidewall Kits to our Feria patio covers to create a semi-enclosed area with even more privacy and protection from the elements. Each kit contains one sidewall that works for either side.
PRICE
$1,949.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8' 8" ft |
| Weight | 122 lbs |
| Peak | 9.5 ft |
Product Details
| Assembly Required | Yes |
| Structure Material | Polycarbonate |
| Frame Color Family | White |
| Series | Feria |
| Style | Sidewall Kit |
| Included In Kit | Frame, Panels and Hardware |
| Panel Color Family | Clear |
| Description | Sidewall Kit |
| Frame Material | Aluminum |
| Manufacturers Part Number | HG9005 |
| Brand | Palram - Canopia |
Warranty
| Warranty | 5 yr |