Modstreet Panel, Slat Wood Insert, 48"L x 4"W x 36"H
Write a Review
|
Questions & Answers (0)
Product Description
Alternative panel insert for 8x16 system. Hammertone Black or Copper Vein (Brown).
PRICE
$425.95
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 4 in |
| Height | 36 in |
| Side Wall Height | 36 in |
| Peak Height | 36 in |
| Coverage Area | 1.33 ft² |
Product Details
| Assembly Required | Yes |
| Number of Panels | 1 |
| Type | Panel |
| Color | Brown |
| Panel Material | Steel/Wood |
| Material | Steel/Wood |
| Frame Material | Steel |
| Manufacturers Part Number | 306 |
| Brand | Modstreet |
Warranty
| Warranty | 2 Years, Defects |