High Country Plastics Pannier Liners, Set of 2, PL-2
Write a Review
|
Questions & Answers (0)
Product Description
Poly Pack Liners are designed to slide inside most standard soft canvas panniers. These inserts add tough, lightweight structure to your soft panniers to protect packed goods and make loading easier.
PRICE
$169.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 11 in |
| Height | 16 in |
| Weight | 12 lbs |
Product Details
| Description | Pannier Liners |
| Color | White |
| Manufacturers Part Number | PL-2 |
| Brand | High Country Plastics |