Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




High Country Plastics

Model # :WBB2081830

MPN #: SL-39

High Country Plastics Slant Load Upright Water Caddy, SL-39, 39 Gallons

Product Description
High Country Plastics Slant Load Upright Water Caddy, SL-39, 39 Gallons

Slant Load 39 Water Caddy allows you to take 39 gallons of fresh water with you on your next road trip and fits conveniently in the corner of your walk-in tack room utilizing the "dead space" in the corner. The SL-18 is a perfect alternative for those trailers that require a smaller "footprint" than the SL-25 or SL-39. We manufacture it with FDA approved polyethylene so the water is safe for you and your animals to drink. Translucent poly allows you to easily check water levels in the tank. Fill cap is located on the very top middle of the water tank. Two molded in aluminum 3/4" drain inserts ensure the drain attachment spot will never break, sun rot or fail. Two 3/4" shut off valves included. The top shut off valve allows for filling a bucket without needing to attach a hose. The bottom shut off valve allows for draining all of the water from this tank. The strap kit provided makes installation quick and easy.

PRICE
$229.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width14-1/2 in
Height72 in
Weight29 lbs

Product Details

Capacity39 gal
IncludesTwo 3/4" shut-off valves
MaterialPolyethylene
DescriptionSlant Load Upright Water Caddy
ColorWhite
Manufacturers Part NumberSL-39
BrandHigh Country Plastics

Warranty

Warranty3 (Limited)