Duro Bag Paper Grocery Bags, #10, 6-5/16"W x 4-3/16"D x 13-3/8"H, White, 500/Pack
|
Questions & Answers (0)
Product Description
Get your groceries home safely with sturdy, gusseted paper bags. Self-opening thumb notches increase ease of use. Convenient bags are an economical selection for busy grocery stores and other high-traffic environments.
PRICE
$33.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-5/16 in |
| Depth | 4-3/16 in |
| Height | 13-3/8 in |
| Weight | 13 lbs |
| Basis Weight | 35 lbs |
Product Details
| Bag Number | #8 |
| Color | White |
| Recyclable | Yes |
| Description | Grocery Bags |
| Package Quantity | 500 |
| Manufacturers Part Number | BAGGW8500 |
| Grade | Standard |
| Brand | Duro Bag |
Compliance & Certifications
| Certifications | Cedar Grove Composting, SFI |