Features:
- Rolled edge
- Handy to have on hand
Weights & Dimensions
| Size | 3.2 oz. |
Product Details
| Type | Cone Cups |
| Capacity | 3.2 oz |
| Made in the USA | No |
| Material | Paper |
| Package Quantity | 200 |
| Description | Paper Cone Cups |
| Color | White |
| Manufacturers Part Number | CPSLCONESTD |
| Brand | Coffee Pro |