Boardwalk® Paper Dinnerware Bowls, 12 oz. Capacity, 6-1/2" Dia., White, 1000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Stylish paper dinnerware, provides an upscale, modern look. Perfect for daily use and all hosting occasions when it's more practical and safer to use disposable dinnerware. Great for special events, catering, office settings, schools, and more. The dinnerware is coated, soak proof, and conveniently disposable.
PRICE
$96.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Width | 6-1/2 in |
| Diameter | 6-1/2 in |
Product Details
| Color | White |
| Capacity | 12 oz |
| Made in the USA | Yes |
| Material | Paper |
| Package Quantity | 1000 |
| Description | Paper Dinnerware Bowls |
| Manufacturers Part Number | CB12B1008125A |
| Microwavable | No |
| Shape | Round |
| Brand | Boardwalk |