Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Plates & Bowls

Designed for single-use convenience, Disposable plates and bowls are serveware that can be thrown away after use, eliminating the need for washing dishes. They are made from durable materials including paper, plastic, and foam that come in various quantities and sizes for any occasion. Designed to carry hot or cold food, Disposable plates and bowls are ideal for breakrooms, cafeterias, corporate events, catering, parties, picnics, and other occasions.
145 Results

Disposable Plates

Disposable Plates
Disposable plates provide a sturdy, maintenance-free form of dinnerware that can be tossed out after use. Select from paper, fiber, and sugarcane plates with coated and uncoated options. Durable, microwave-safe, eco-friendly, and lightweight, paper plates are great for kitchens, breakrooms, food service, and more.
CompareImagePackage QuantityShapeDiameterMaterialColorMicrowavableModel #Price
Boardwalk® Bagasse PFAS-Free Dinnerware Plates, 10" Dia., Tan, 500/Carton
500
Round
10 in
Bagasse
Tan
Yes
WBB3180568$91.95
WNA® Classicware Plates, 6" Dia., Clear, Pack of 180
180
Round
6 in
Plastic
Clear
-
Ships Same Day
WBB3130354
$91.95
Pactiv Evergreen EarthChoice Pressware Compostable Dinnerware Plates, 10" Dia., White, 300/Carton
300
Round
10 in
Paperboard
White
Yes
WBB3180528$67.95
Dixie® Paper Dinnerware Plates, 8-1/2" Dia., White, 125/Pack
125
Round
8-1/2 in
Paper
White
Yes
WBB3180437$12.00
Chinet® Classic Paper Plates, 6-3/4" Dia., White, 125/Pack, 8 Packs/Carton
1000
Round
6-3/4 in
Paper
White
Yes
Ships Same Day
WBB3180404
$259.95
Dixie® DXESXP10PATHPK, Pathways Paper Plates, 10-1/8" Dia., Green/Burg/Wht, 125/Pack
125
-
10-1/8 in
Paper
White
-
WBB916699$31.95
Chinet® Heavyweight Plastic Plates, 9" Dia., Black, 125/Pack, 4 Packs/Carton
500
Round
9 in
Plastic
Black
No
Ships Same Day
WBB3180526
$135.95
Eco-Products® Vanguard Renewable & Compostable Sugarcane Plates, 10" Dia., White, Pack of 500
500
Round
10 in
-
White
Yes
WBB3130520$155.95
Dixie® UX9WS, Pathways Paper Plates, 8-1/2" Dia., Green/Burg/Wht, 500/Carton
500
-
8-1/2 in
Paper
White
-
Ships Same Day
WBB1223385
$68.95
Boardwalk® Deerfield Printed Paper Plates, 9" Dia., Pack of 1000
1000
Round
9 in
Paper
White
No
WBB3130561$99.95
Showing 1-10 of 93 results

Disposable Bowls

Disposable Bowls
Disposable bowls provide a vessel for food that can be thrown away after use. Available in plastic, foam, and insulated options in various colors and styles. Great for hot and cold food, this heavy-duty dinnerware can hold a full portion without bending or breaking. Disposable bowls and lids are ideal for catering, takeout, delis, grocery stores, and more.
Showing 1-10 of 52 results