Boardwalk® Paper Hot Cups, Double-Walled, 8 oz. Capacity, White, 25/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Warm up with a toasty beverage in a convenient, disposable paper cup. These low-cost cups are poly-lined to help resist heat and prevent leaks. Thick rim is great for gripping and sipping. They are perfect for serving coffee, tea, and other hot beverages on the go. Boardwalk® Hot Cup Lids available for 4 oz to 20 oz hot cups. Compatible with Boardwalk® Hot Cup Lids for an even more secure and portable beverage.
PRICE
$2.55
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8 oz. |
Product Details
| Type | Hot Beverage Cups |
| Capacity | 8 oz |
| Made in the USA | No |
| Material | Paper |
| Package Quantity | 25 |
| Description | Paper Hot Cups |
| Color | White |
| Manufacturers Part Number | BWKDW8HCUPPK |
| Brand | Boardwalk |