Boardwalk® Paper Hot Drink Cups, 16 oz, White, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
Warm up with a toasty beverage in a convenient, disposable paper cup. Low-cost cups are poly-lined to help resist heat and prevent leaks. Perfect for serving coffee, tea, and other hot beverages on the go. Boardwalk® Hot Cup Lids available for 8 oz - 20 oz hot cups.
Material: Polycoated Paper
PRICE
$89.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16 oz. |
Product Details
| Style | White |
| Type | Hot/Cold Beverage Cups |
| Capacity | 16 oz |
| Made in the USA | No |
| Material | Paper |
| Package Quantity | 1000 |
| Color | White |
| Manufacturers Part Number | BWKWHT16HCUP |
| Brand | Boardwalk |