65.0
Dukal Paper Surgical Tape, 3" x 10 Yards, 4 Roll/Box, 12 Box/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 360 in |
| Width | 3 in |
Product Details
| Type | Paper Surgical Tape |
| Material | Paper |
| Sterile | No |
| Package Quantity | 48 |
| Manufacturers Part Number | P310 |
| Brand | Dukal |