Features:
- Strong, lightweight construction
- Provides secure, durable skin adhesion
- Tears easily without shredding
- Not made with natural rubber latex
Weights & Dimensions
| Length | 360 in |
| Width | 2 in |
| Size | 2" x 10 yards |
Product Details
| Type | Cloth Surgical Tape |
| Storage Temperature Range | 59F - 86F |
| Material | Cloth |
| Sterile | No |
| Package Quantity | 72 |
| Color | White |
| Brand | Dynarex |