Little Giant®Cargo Hold , None, ft
Write a Review
|
Questions & Answers (0)
Product Description
When you're working on a ladder, you need a space where you can comfortably put your equipment. Made of ballistic nylon and steel, the Cargo Hold from Little Giant® is a sturdy tool pouch that attaches to your ladder to keep tools at hand.
The Cargo Hold fits on the top rung of the ladder and can be placed in between your ladder's rungs. When you place your ladder in the storage position, the Cargo Hold will stay in place, so you don't have to reattach it next time you use your ladder.
This ladder accessory was designed to be used on any multi-use Little Giant ladder.
The Cargo Hold fits on the top rung of the ladder and can be placed in between your ladder's rungs. When you place your ladder in the storage position, the Cargo Hold will stay in place, so you don't have to reattach it next time you use your ladder.
This ladder accessory was designed to be used on any multi-use Little Giant ladder.
PRICE
$24.25
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 |
| Width | 8 in |
| Height | 5 in |
| Weight Capacity | 25 lbs |
| Weight | 0.9 lbs |
Product Details
| Assembly Required | No |
| Material | Fiberglass |
| Description | Cargo Hold Material Storage Accessory |
| Color | Orange |
| Manufacturers Part Number | 15040-001 |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |