Paraclipse® Terminator™ Ultraviolet Replacement Lamps, 12/Pack - 72968
Write a Review
|
Questions & Answers (0)
Product Description
A convenient 12 pack of UV bulbs for our Terminator Unit. Should be replaced every 7 to 8 months for maximum effectiveness.
PRICE
$639.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 1-1/2 in |
| Depth | 1-1/2 in |
| Weight | 0.3 lbs |
Product Details
| Type | Accessory |
| Color | White |
| For Use With | Terminator |
| Lamp Life | Approx. 8 Months |
| Capacity | 4,000+ Flies |
| Wattage | 20 W |
| Voltage | 57 V |
| Material | Glass |
| Package Quantity | 12 |
| Manufacturers Part Number | 72968 |
| Brand | Paraclipse |